48228193 - Zipper Pouches 3PK

Milwaukee®

  • $28.10 (Each)
  • $28.10 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228193
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8193
Description
Zipper Pouches 3PK
Milwaukee Zipper Pouches Feature A Breathable and Durable Heavy Duty Canvas Construction, As Well As A Heavy Duty Zipper For A Lifetime Of Use. The Weather Resistant Resistant Bottom Allows Easy Access to The Pouches Interior, While Protecting Its Contents.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242344611 / 00045242344611
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.10 (Each)
Resources
Images
 
 
48228193 - Large Image
 
48228193 - Large Image
 
48228193 - Small Image
 
48228193 - Large Image
 
48228193 - Large Image
 
48228193 - Large Image
 
48228193 - Large Image
Other Links
 
 
48228193 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
8.0
Descriptions
extra long description
MILW 48-22-8193 3 Pk Zipper Pouches
Short Description
3pk Zipper Pouches
Description
ZIPPER POUCHES 3PK
Product Type
3 PK Zipper Pouches
Features
3 pk Zipper Pouches
Long Description
Milwaukee zipper pouches feature a breathable and durable heavy duty canvas construction, as well as a heavy duty zipper for a lifetime of use. The weather resistant resistant bottom allows easy access to the pouches interior, while protecting its contents.
Additional Information
Handle
No
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8193
GTIN
00045242344611
UPC
045242344611
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.77
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat