48228393B - Packout 30OZ Tumbler - Black

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228393B
Manufacturer
Milwaukee®
Manufacturer's Part Number
48228393B
Description
Packout 30OZ Tumbler - Black
The Milwaukee® Packout™ 30OZ Tumbler Provides The Longest Temperature Retention, Keeping Drinks Hot or Cold All Day. The Packout™ 30OZ Tumbler Has Twist and Lock Packout™ Connectivity So You Can Attach Your Tumbler to The Top Of Milwaukee® Packout™ Solutions, Allowing For Secure Drink Storage On The Jobsite. The Smooth Open & Close Lid Provides Quick and Easy Sliding With Gloved Hands While Keeping Dirt and Debris Away From The Tumbler'S Opening. Milwaukee Packout™ 30OZ Tumbler Is Dishwasher Safe. Milwauke
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Kits
UNSPSC
48101905 - Food service cups or mugs
UPC/GTIN
045242616367 / 00045242616367
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48228393B - Large Image
 
48228393B - Large Image
 
48228393B - Large Image
 
48228393B - Large Image
 
48228393B - Large Image
 
48228393B - Large Image
 
48228393B - Large Image
 
48228393B - Large Image
 
48228393B - Large Image
 
48228393B - Small Image
Other Links
 
 
48228393B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Dimensions and Weight
Height
4
Width
4.1
Depth
8
Descriptions
Product Type
Packout™ 30OZ Tumbler - Black
extra long description
MILW 48-22-8393B PACKOUT™ 30oz Tumb
Long Description
The MILWAUKEE® PACKOUT™ 30oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all day. The PACKOUT™ 30oz Tumbler has twist and lock PACKOUT™ Connectivity so you can attach your tumbler to the top of MILWAUKEE® PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. Milwaukee PACKOUT™ 30oz Tumbler is dishwasher safe. MILWAUKE
Description
PACKOUT 30OZ TUMBLER - BLACK
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Additional Information
package quantity
1
Manufacturer Information
Manufacturers Part Number
48228393B
Brand
Milwaukee Electric Tool
GTIN
00045242616367
UPC
045242616367
Packaging
Weight per each
0.2
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat