48228422 - Packout Compact Tool Box

Milwaukee®

  • $73.93 (Each)
  • $73.93 (Each)

  • $147.86 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228422
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8422
Description
Packout Compact Tool Box
The Packout™ Modular Storage System Is The Industry'S Most Durable and Versatile Storage System. The Packout™ Compact Tool Box Is Constructed With Impact Resistant Polymers and Features A 75LBS Weight Capacity. The Tool Storage Box Connects With Other Packout™ System Components Via Integrated Locking Cleats and Has An IP65 Rated Weather Seal to Protect Tools and Accessories From Rain and Other Jobsite Debris. Quick Adjust Dividers and An Interior Tray Keep Equipment Organized. The Tool Box Is Easily Transp
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24111507 - Tool bags
UPC/GTIN
045242543847 / 00045242543847
Weight per unit
6.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.93 (Each)
Carton
$147.86 (Per 2)
Resources
Images
 
 
48228422 - Small Image
 
48228422 - Large Image
 
48228422 - Large Image
 
48228422 - Large Image
 
48228422 - Large Image
 
48228422 - Large Image
 
48228422 - Large Image
 
48228422 - Large Image
 
48228422 - Large Image
 
48228422 - Large Image
 
48228422 - Large Image
Other Links
 
 
48228422 - Other
 
48228422 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red/Black
Dimensions and Weight
Height
12.87
Depth
16.3
Width
9.8
Descriptions
extra long description
MILW 48-22-8422 Compact Tool Box
Product Type
Compact Tool Box
Description
PACKOUT COMPACT TOOL BOX
Long Description
The PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The PACKOUT™ Compact tool box is constructed with impact resistant polymers and features a 75lbs weight capacity. The tool storage box connects with other PACKOUT™ system components via integrated locking cleats and has an IP65 rated weather seal to protect tools and accessories from rain and other jobsite debris. Quick adjust dividers and an interior tray keep equipment organized. The tool box is easily transp
Features
Milwaukee Tool revolutionizes tool transportation, organization, and storage for the trades with the PACKOUT™ Modular Storage System. Build your system with over 100+ solutions, including rolling storage, tool boxes, organizers, totes, bags, drinkware, coolers, hooks, racks, holders, & power tool solutions with PACKOUT™ compatibility delivering versatility on the jobsite, in transit, or in the shop. PACKOUT™ is the most versatile and durable modular storage system in the industry.
Additional Information
Number of Drawers
0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-8422
GTIN
00045242543847
UPC
045242543847
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
5.5
Weight per each
6.69
Carton
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat