48229481 - 3/8 Drive 28PC Ratchet & Socket Set + Packout Low-

Milwaukee®

  • $135.14 (Each)
  • $135.14 (Each)

  • $405.42 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48229481
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-9481
Description
3/8 Drive 28PC Ratchet & Socket Set + Packout Low-
The Milwaukee Sae 28 Piece 3/8 In. Drive Ratchet & Socket Set Was Designed From The Ground Up to Offer Better Access In Tight Spaces and Maximum Tool Strength. The 90-Tooth Ratchet Tool Offers 4 Of Arc Swing and A Slim Profile Design, Allowing Work In Tighter Spaces. Innovative Socket Design Has Four Parallel Flats, Which Deter Rolling and Are Wrench-Compatible. Optimized Socket Geometry Helps Reduce Bolt Rounding and Stripping. Socket Sizes Are Stamped Into The Flats For Improved Easy-to-Read Visibility.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111704 - Sockets
UPC/GTIN
045242558179 / 00045242558179
Weight per unit
7.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.14 (Each)
Standard Packaging
$405.42 (Per 3)
Resources
Images
 
 
48229481 - Small Image
 
48229481 - Large Image
 
48229481 - Large Image
 
48229481 - Large Image
 
48229481 - Large Image
 
48229481 - Large Image
 
48229481 - Large Image
 
48229481 - Large Image
 
48229481 - Large Image
 
48229481 - Large Image
 
48229481 - Large Image
Other Links
 
 
48229481 - Other
 
48229481 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
28 PC Ratchet & Socket Set
Long Description
The MILWAUKEE SAE 28 piece 3/8 in. drive ratchet & socket set was designed from the ground up to offer better access in tight spaces and maximum tool strength. The 90-tooth ratchet tool offers 4 of arc swing and a slim profile design, allowing work in tighter spaces. Innovative socket design has four parallel flats, which deter rolling and are wrench-compatible. Optimized socket geometry helps reduce bolt rounding and stripping. Socket sizes are stamped into the flats for improved easy-to-read visibility.
extra long description
MILW 48-22-9481 28 Pc Ratchet & Soc
Description
3/8 DRIVE 28PC RATCHET & SOCKET SET + PACKOUT LOW-
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-9481
GTIN
00045242558179
UPC
045242558179
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
7.72
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat