48229482 - 3/8" Metric Ratchet and Socket Set W/Packout Low-P

Milwaukee®

  • $99.97 (Each)
  • $99.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48229482
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-9482
Description
3/8" Metric Ratchet and Socket Set W/Packout Low-P
This Milwaukee® Combo Kit Features A 90-Tooth Ratchet Tool That Provides 4° Of Arc Swing and A Slim Profile For Work In Tighter Spaces. The Ratchet and Socket Set Has Four Flat™ Sides That Are Anti-Roll and Wrench-Ready With Sizes Stamped Into Each Socket For Easy-to-Read Visibility. The 32-Piece 3/8 In. Drive Ratchet and Socket Set Can Be Kept Organized In The Included Packout™ Compact Low-Profile Organizer With A Clear Top For Easy Identification Of Parts At A Glance. The Compact Low-Profile Organizer Is
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111703 - Socket sets
UPC/GTIN
045242576067 / 00045242576067
Weight per unit
7.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.97 (Each)
Resources
Images
 
 
48229482 - Large Image
 
48229482 - Large Image
 
48229482 - Large Image
 
48229482 - Large Image
 
48229482 - Large Image
 
48229482 - Large Image
 
48229482 - Large Image
 
48229482 - Large Image
 
48229482 - Large Image
 
48229482 - Large Image
 
48229482 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
32PC Met Ratchet/Socket Set-Packout
Features
3/8 in. 32 Pc. Ratchet and Socket Set in PACKOUT - Metric
Description
3/8" METRIC RATCHET AND SOCKET SET W/PACKOUT LOW-P
extra long description
MILW 48-22-9482 32Pc MET Ratchet/So
Long Description
This MILWAUKEE® Combo Kit features a 90-tooth ratchet tool that provides 4° of arc swing and a slim profile for work in tighter spaces. The ratchet and socket set has FOUR FLAT™ Sides that are anti-roll and wrench-ready with sizes stamped into each socket for easy-to-read visibility. The 32-piece 3/8 in. Drive Ratchet and Socket Set can be kept organized in the included PACKOUT™ Compact Low-Profile Organizer with a clear top for easy identification of parts at a glance. The Compact Low-Profile Organizer is
Additional Information
Driver Included
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-9482
GTIN
00045242576067
UPC
045242576067
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
7.49
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat