48271251 - Flat Boring Bit 1-1/4" X 6"

Milwaukee®

  • $7.42 (Each)
  • $7.42 (Each)

  • $1,113.00 (Per 150)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48271251
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-27-1251
Description
Flat Boring Bit 1-1/4" X 6"
Bore Small, Clean Holes At Any Angle In A Variety Of Materials With The Economical Milwaukee® 1-1/4 In. X 6 In. Flat Boring Bit. This Premium Quality Flat Boring Bit Is Made Of Heat-Treated High Carbon Steel, So The Drill Point and Cutting Edge Can Be Resharpened For Cost Savings and Long Life. Bore Clean, Fast Holes At Any Angle In Wood, Plastic, Plywood and Formica. This Bit Offers A 6 In. Drilling Depth But Can Be Used With A 12 In. Extension (48-28-3350) For Extended Deep-Hole Drilling.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242121304 / 00045242121304
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.42 (Each)
Standard Packaging
$1,113.00 (Per 150)
Resources
Images
 
 
48271251 - Large Image
 
48271251 - Large Image
 
48271251 - Large Image
 
48271251 - Large Image
 
48271251 - Large Image
 
48271251 - Large Image
Other Links
 
 
48271251 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heat-Treated High-Carbon Steel
Dimensions and Weight
Length
6
Overall Length
6-3/8
Descriptions
Description
FLAT BORING BIT 1-1/4" X 6"
Product Type
1 1/4 X 6 Flat Boring BT
extra long description
MILW 48-27-1251 1 1/4 X 6 FLAT BORI
Short Description
1 1/4x6 FLAT BORING BT
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee® 1-1/4 in. x 6 in. flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6 in. drilling depth but can be used with a 12 in. extension (48-28-3350) for extended deep-hole drilling.
Special Features
1-1/4 IN Bit Diameter; 1/4 IN Shank Diameter; 6-3/8 IN Overall Length; Drill Point And Cutting Edges Can Be Resharpened
Additional Information
Shank Diameter
0.25
Flute Length
5
Manufacturer Information
Manufacturers Part Number
48-27-1251
Brand
Milwaukee®
GTIN
00045242121304
UPC
045242121304
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
STUBBY
Packaging
Weight per each
0.147
Carton
1
Package
150
Uses, Certifications, and Standards
Application
For Bores Clean Holes At Any Angle In Wood, Plastic, Plywood And Formica
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat