48322301 - Shockwave 30 Knuckle Pivoting Bit Holder 11PC

Milwaukee®

  • $30.74 (Each)
  • $30.74 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48322301
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-2301
Description
Shockwave 30 Knuckle Pivoting Bit Holder 11PC
Milwaukee® Shockwave™ Impact Duty™ 30° Knuckle™ Pivoting Bit Holder Allows Users to Drive Fasteners and Drill Holes In Tight, Difficult Work Areas. Its Innovative, Compact Design Locks At A 0° or 30° Angle and Is Designed For Use With Shockwave™ Impact Duty™ 1/4 In. Hex Accessories. It Is Rated to Handle Up to 2, 000 In-LBS Of Torque In Impact Drivers . The 30° Knuckle™ Is Engineered With Milwaukee® Shockwave™ Impact Duty™ Technology Which Is Built For Extreme Durability and Up to 10X Life. Made From Propri
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242269587 / 00045242269587
Weight per unit
0.485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.74 (Each)
Resources
Images
 
 
48322301 - Small Image
 
48322301 - Large Image
 
48322301 - Large Image
Other Links
 
 
48322301 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HEAT TREATED STEEL
Dimensions and Weight
Length
5.0
Descriptions
extra long description
MILW 48-32-2301 11-Piece Impact Knu
Description
SHOCKWAVE 30 KNUCKLE PIVOTING BIT HOLDER 11PC
Product Type
11-Piece Impact Knuckle Set
Features
SHOCKWAVE 11-Piece 30° Knuckle Bit Holder
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ 30° knuckle™ pivoting bit holder allows users to drive fasteners and drill holes in tight, difficult work areas. Its innovative, compact design locks at a 0° or 30° angle and is designed for use with SHOCKWAVE™ Impact Duty™ 1/4 in. hex accessories. It is rated to handle up to 2,000 in-lbs of torque in impact drivers . The 30° knuckle™ is engineered with Milwaukee® SHOCKWAVE™ Impact Duty™ technology which is built for extreme durability and up to 10x life. Made from propri
Special Features
Pivots to lock at a 0 - 30 DEG angle; Proprietary steel and heat treat process for maximum strength and durability; It is rated to handle up to 2, 000 LB-IN of torque in impact drivers; The 30 DEG Knuckle is engineered with Milwaukee SHOCKWAVE impact duty technology which is built for extreme durability and up to 10x life; Includes: (1) phillips Bit 1IN P1, (1) phillips Bit 1 IN P2, (1) phillips Bit 1 IN P3, (1) slotted Bit 1 IN SL 1/4 IN, (1) slotted Bit 1IN SL 1/8 IN, (1) slotted Bit 1 IN SL 3/16 IN, (1)
Additional Information
idea granular category code
2413
Manufacturer Information
Manufacturers Part Number
48-32-2301
Brand
Milwaukee®
GTIN
00045242269587
UPC
045242269587
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
11-Piece Pivoting Bit Holder
Packaging
Weight per each
0.485
Carton
1
Uses, Certifications, and Standards
Application
For Use With Milwaukee SHOCKWAVE Impact Duty Insert Magnetic Nut Drivers (1/4 IN, 5/16 IN, 3/8 IN, 7/16 IN, 1/2 IN)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat