48322301 - Shockwave 30 Knuckle Pivoting Bit Holder 11PC

Milwaukee®

  • $34.16 (Each)
  • $34.16 (Each)
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
48322301
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-2301
Description
Shockwave 30 Knuckle Pivoting Bit Holder 11PC
Milwaukee® Shockwave™ Impact Duty™ 30° Knuckle™ Pivoting Bit Holder Allows Users to Drive Fasteners and Drill Holes In Tight, Difficult Work Areas. Its Innovative, Compact Design Locks At A 0° or 30° Angle and Is Designed For Use With Shockwave™ Impact Duty™ 1/4 In. Hex Accessories. It Is Rated to Handle Up to 2, 000 In-LBS Of Torque In Impact Drivers . The 30° Knuckle™ Is Engineered With Milwaukee® Shockwave™ Impact Duty™ Technology Which Is Built For Extreme Durability and Up to 10X Life. Made From Propri
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242269587 / 00045242269587
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.16 (Each)
Resources
Images
 
 
48322301 - Large Image
 
48322301 - Small Image
 
48322301 - Large Image
 
48322301 - Large Image
 
48322301 - Large Image
Other Links
 
 
48322301 - Other
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
HEAT TREATED STEEL
Dimensions and Weight
Length
5.0
Descriptions
extra long description
MILW 48-32-2301 11-Piece Impact Knu
Description
SHOCKWAVE 30 KNUCKLE PIVOTING BIT HOLDER 11PC
Product Type
11-Piece Impact Knuckle Set
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® SHOCKWAVE™ Impact Duty™ 30° knuckle™ pivoting bit holder allows users to drive fasteners and drill holes in tight, difficult work areas. Its innovative, compact design locks at a 0° or 30° angle and is designed for use with SHOCKWAVE™ Impact Duty™ 1/4 in. hex accessories. It is rated to handle up to 2,000 in-lbs of torque in impact drivers . The 30° knuckle™ is engineered with Milwaukee® SHOCKWAVE™ Impact Duty™ technology which is built for extreme durability and up to 10x life. Made from propri
Special Features
Pivots to lock at a 0 - 30 DEG angle; Proprietary steel and heat treat process for maximum strength and durability; It is rated to handle up to 2, 000 LB-IN of torque in impact drivers; The 30 DEG Knuckle is engineered with Milwaukee SHOCKWAVE impact duty technology which is built for extreme durability and up to 10x life; Includes: (1) phillips Bit 1IN P1, (1) phillips Bit 1 IN P2, (1) phillips Bit 1 IN P3, (1) slotted Bit 1 IN SL 1/4 IN, (1) slotted Bit 1IN SL 1/8 IN, (1) slotted Bit 1 IN SL 3/16 IN, (1)
Additional Information
idea granular category code
2413
Manufacturer Information
Manufacturers Part Number
48-32-2301
Brand
Milwaukee®
GTIN
00045242269587
UPC
045242269587
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
11-Piece Pivoting Bit Holder
Packaging
Weight per each
0.47
Carton
1
Uses, Certifications, and Standards
Application
For Use With Milwaukee SHOCKWAVE Impact Duty Insert Magnetic Nut Drivers (1/4 IN, 5/16 IN, 3/8 IN, 7/16 IN, 1/2 IN)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat