48324422 - Shockwave Imp Square Recess #2 Insert Bits 2PK

Milwaukee®

  • $1.59 (Each)
  • $1.59 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324422
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4422
Description
Shockwave Imp Square Recess #2 Insert Bits 2PK
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For  For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Sho
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195466 / 00045242195466
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.59 (Each)
Resources
Images
 
 
48324422 - Small Image
 
48324422 - Large Image
 
48324422 - Large Image
 
48324422 - Large Image
 
48324422 - Large Image
 
48324422 - Large Image
Other Links
 
 
48324422 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1
Descriptions
extra long description
MILW 48-32-4422 SQ2 Insert Bits
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Sho
Description
SHOCKWAVE IMP SQUARE RECESS #2 INSERT BITS 2PK
Product Type
SQ2 Insert Bits
Features
SHOCKWAVE Impact Square Recess #2 Insert Bits
Additional Information
Shank Diameter
1/4 in
screwdriver bit type
Insert
Drive Type
Square
Manufacturer Information
Manufacturers Part Number
48-32-4422
Brand
Milwaukee®
GTIN
00045242195466
UPC
045242195466
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.03
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat