48324422 - Shockwave Imp Square Recess #2 Insert Bits 2PK

Milwaukee®

  • $1.77 (Each)
  • $1.77 (Each)
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
48324422
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4422
Description
Shockwave Imp Square Recess #2 Insert Bits 2PK
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For  For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Sho
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195466 / 00045242195466
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Resources
Images
 
 
48324422 - Large Image
 
48324422 - Large Image
 
48324422 - Large Image
 
48324422 - Large Image
 
48324422 - Large Image
 
48324422 - Large Image
 
48324422 - Large Image
 
48324422 - Large Image
 
48324422 - Small Image
Other Links
 
 
48324422 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1
Descriptions
extra long description
MILW 48-32-4422 SQ2 Insert Bits
Description
SHOCKWAVE IMP SQUARE RECESS #2 INSERT BITS 2PK
Product Type
SQ2 Insert Bits
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Sho
Additional Information
screwdriver bit type
Insert
Drive Type
Square
Shank Diameter
1/4 in
Manufacturer Information
Manufacturers Part Number
48-32-4422
Brand
Milwaukee®
GTIN
00045242195466
UPC
045242195466
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.03