48324533 - Shockwave 12" Imp Locking Bit Holder

Milwaukee®

  • $24.00 (Each)
  • $24.00 (Each)

  • $1,440.00 (Per 60)

Availability: In Stock Locally
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
48324533
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4533
Description
Shockwave 12" Imp Locking Bit Holder
Milwaukee® Shockwave™ Impact Duty™ Locking Bit Holders Are Engineered to Be The Most Durable, Strongest Locking Tip Holders On The Market. The Intuitive Auto-Locking Design Fits All Inserts and 1/4 In. Hex Bits and The Small-Profile Quick Release Collar Allows For Easy One-Handed Bit Tip Changes. The New Locking Bit Holders Feature Two Magnets to Maximize Magnetic Transfer and Holding Power to The Fastener and Prevents Drops. As With All Shockwave™ Impact Duty Accessories, Each Bit Holder Features and Opti
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242483495 / 00045242483495
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.00 (Each)
Standard Packaging
$1,440.00 (Per 60)
Resources
Images
 
 
48324533 - Large Image
 
48324533 - Large Image
 
48324533 - Small Image
 
48324533 - Large Image
 
48324533 - Large Image
 
48324533 - Large Image
 
48324533 - Large Image
Attachments
 
 
48324533 - Specification Sheet
Other Links
 
 
48324533 - Other
 
48324533 - Other
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
Steel
Dimensions and Weight
Diameter
0.25
Length
12
Overall Length
12 in
Descriptions
Long Description
Locking Bit Holder, Steel, 12 in Overall Length, 0.3 lb
Product Type
Locking Bit Holder
Features
Milwaukee(R) SHOCKWAVE Impact Duty(TM) Locking Bit Holders are engineered to be the most durable, strongest locking tip holders on the market. The intuitive auto-locking design fits all inserts and 1/4" hex bits and the small-profile quick release collar allows for easy one-handed bit tip changes. The new locking bit holders feature two magnets to maximize magnetic transfer and holding power to the fastener and prevents drops. As with all Shockwave(tm) Impact Duty Accessories, each bit holder features and
Short Description
Locking Bit Holder, Steel, For All Inserts and 1/4 in Hex Bit
Description
SHOCKWAVE 12" IMP LOCKING BIT HOLDER
extra long description
MILW 48-32-4533 12 in. Locking Bit
Additional Information
Compatible With
All Inserts and 1/4 in Hex Bit
package quantity
1 PK
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4533
GTIN
00045242483495
UPC
045242483495
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.3 lb
Weight per each
0.31
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat