48324602 - Shockwave 2 Imp Phillips #2 Power Bits 5PK

Milwaukee®

  • $9.07 (Each)
  • $9.07 (Each)

  • $1,741.44 (Per 192)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324602
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4602
Description
Shockwave 2 Imp Phillips #2 Power Bits 5PK
Driver Bit, Phillips Bit Style, 2 In Overall Length, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195626 / 00045242195626
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.07 (Each)
Standard Packaging
$1,741.44 (Per 192)
Resources
Images
 
 
48324602 - Large Image
 
48324602 - Large Image
 
48324602 - Small Image
 
48324602 - Large Image
 
48324602 - Large Image
 
48324602 - Large Image
 
48324602 - Large Image
 
48324602 - Large Image
 
48324602 - Large Image
Other Links
 
 
48324602 - Other
 
48324602 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
2 in
Length
2.0
Descriptions
Product Type
Driver Bit
Long Description
Driver Bit, Phillips Bit Style, 2 in Overall Length, 0.11 lb
Features
Milwaukee(R) Shockwave(TM) Impact Duty(TM) driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone(TM) geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip(TM) prevents stripping and reduces wobble while the Custom Alloy76(TM) Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave(TM) driver bits are built to de
Short Description
Driver Bit, #2, 2 in L, 5PK
Description
SHOCKWAVE 2 IMP PHILLIPS #2 POWER BITS 5PK
extra long description
MILW 48-32-4602 PH2 Power Bits
Special Features
Geometric Design Provides The Shock Absorption Zone; Proprietary Steel And Heat Treat Process For Maximum Strength And Durability; Forged Tips For Maximum Grip; Diameter: 1/4 IN; Package Quantity: 5
Additional Information
Bit Style
Phillips
package quantity
5 PK
Made in USA
yes
Shank Diameter
1/4 in
Drive Type
Phillips
screwdriver bit type
Power
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4602
GTIN
00045242195626
UPC
045242195626
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Impact
Packaging
Weight
0.11 lb
Weight per each
0.095
Carton
1
Package
192
Uses, Certifications, and Standards
Application
Heavy Duty Impact;Drilling and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat