48324660 - Shockwave Imp Duty 3-1/2" PH1 Bit 2PK

Milwaukee®

  • $4.86 (Each)
  • $4.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324660
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4660
Description
Shockwave Imp Duty 3-1/2" PH1 Bit 2PK
The Milwaukee® Shockwave™ 3-1/2" Phillips #1 Impact Duty™ Bit 2 Pack Is Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Phillips Bits Feature Wear Guard Tip™ For Increased Wear Resistance, Which Protects The Fit Over The Life Of The Bit. The Impact Driver Bits Have An Optimized Shockzone™ For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Steel Is Customized and Heat Treated Per Tip Type to Extend The Life Of The Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
045242605965 / 00045242605965
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.86 (Each)
Resources
Images
 
 
48324660 - Small Image
 
48324660 - Large Image
 
48324660 - Large Image
 
48324660 - Large Image
 
48324660 - Large Image
 
48324660 - Large Image
 
48324660 - Large Image
 
48324660 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALLOY STEEL
Dimensions and Weight
Length
3.5
Descriptions
Description
SHOCKWAVE IMP DUTY 3-1/2" PH1 BIT 2PK
Product Type
3-1/2 In PH1 Impact Bit 2PK
extra long description
MILW 48-32-4660 3-1/2 in PH1 Impact
Short Description
3-1/2inPH1 Impact Bt 2PK
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® SHOCKWAVE™ 3-1/2" Phillips #1 Impact Duty™ Bit 2 Pack is engineered to be the most durable, best fitting driver bits on the market. The Phillips bits feature Wear Guard Tip™ for increased wear resistance, which protects the fit over the life of the bit. The impact driver bits have an optimized Shockzone™ for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ Steel is customized and heat treated per tip type to extend the life of the driver
Additional Information
Shank Diameter
1/4 in hex
Drive Type
Phillips
screwdriver bit type
Power
Manufacturer Information
Manufacturers Part Number
48-32-4660
Brand
Milwaukee®
GTIN
00045242605965
UPC
045242605965
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat