48390551 - 10/14 Tpi Standard Deep Cut Portable Band Saw Blad

Milwaukee®

  • $21.69 (Each)
  • $21.69 (Each)

  • $1,084.50 (Per 50)
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
48390551
Manufacturer
Milwaukee®
Manufacturer's Part Number
48390551
Description
10/14 Tpi Standard Deep Cut Portable Band Saw Blad
Bandsaw Blade, High Speed Steel, 10;14 Teeth Per Inch, Gray, 0.5 In Overall Width, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242132461 / 00045242132461
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.69 (Each)
Standard Packaging
$1,084.50 (Per 50)
Resources
Images
 
 
48390551 - Small Image
 
48390551 - Large Image
 
48390551 - Large Image
Other Links
 
 
48390551 - Other
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
High Speed Steel
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Bandsaw Blade
Long Description
Bandsaw Blade, High Speed Steel, 10;14 Teeth per Inch, Gray, 0.5 in Overall Width, 0.18 lb
Features
Milwaukee Standard / Deep Cut Portable Band Saw Blades are designed to maximize performance of any portable band saw that takes a 44-7/8" blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.
Short Description
Bandsaw Blade, High Speed Steel, For Interrupted Cutting in Structurals and Profiles 3/16 in - 1/2 in Thickness
Description
10/14 TPI STANDARD DEEP CUT PORTABLE BAND SAW BLAD
extra long description
MILW 48-39-0551 44-7/8", 10/14 TPI,
Additional Information
Compatible With
Interrupted Cutting in Structurals and Profiles 3/16 in - 1/2 in Thickness
Teeth per Inch
10;14
Overall Width
0.5 in
package quantity
3 PK
Made in USA
yes
Blade Thickness
0.02
Blade Width
0.5
Blade Length
44.875
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48390551
GTIN
00045242132461
UPC
045242132461
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.18 lb
Weight per each
0.54
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48390551.
Jump To:

Similar Items

Similar items are close alternatives to 48390551, though they may not be 100% alike.

Bandsaw Blade. 10 / 14 Teeth Per Inch.
  • Our Part #: 38910145
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 389-1014-5
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 5 ($214.20) ·
38910145 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$42.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat