48430630 - 12" 32 Tpi Hack Saw Blade

Milwaukee

  • $19.65 (Each)
  • $19.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48430630
Manufacturer
Milwaukee
Manufacturer's Part Number
48-43-0630
Description
12" 32 Tpi Hack Saw Blade
Greenlee 10039|Greenlee 3331232|Greenlee 333-1232|Ideal 35264|Ideal 35-264|Ideal 35273|Ideal 35-273|Klein 1232BIP|Klein 1232BI-P|Lenox 20156|Lenox S232HE|Milwaukee 48430630|Milwaukee 48-43-0630|Morris 13016|Morse HHB122632T10|Morse HHB1232T10|Morse HHCB12322|Morse HHCB1232-2|Starrett KBS1232-10|Starrett KBS1232-2
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242139903 / 00045242139903
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.65 (Each)
Resources
Images
 
 
48430630 - Small Image
 
48430630 - Large Image
 
48430630 - Large Image
Attachments
 
 
48430630 - Specification Sheet
Other Links
 
 
48430630 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.5
Thickness
025
Length
12
Descriptions
Description
12" 32 TPI HACK SAW BLADE
Long Description
Greenlee 10039|Greenlee 3331232|Greenlee 333-1232|IDEAL 35264|IDEAL 35-264|IDEAL 35273|IDEAL 35-273|Klein 1232BIP|Klein 1232BI-P|Lenox 20156|Lenox S232HE|Milwaukee 48430630|Milwaukee 48-43-0630|Morris 13016|Morse HHB122632T10|Morse HHB1232T10|Morse HHCB12322|Morse HHCB1232-2|Starrett KBS1232-10|Starrett KBS1232-2
Special Features
Bi-Metal For Greater Durability; For Cutting Common Materials Up To 1/8 IN Thick; Fits Most 12 IN Hack Saw Frames; Package Quantity: 10
Product Type
12" 32 Tpi Hack Saw Blade
Additional Information
Teeth per Inch
32
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-43-0630
sub brand
MILWAUKEE
GTIN
00045242139903
UPC
045242139903
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hack Saw
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Conduit, Sheet Metal And Tubing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat