48591810 - M18/M12 Vehicle Charger

Milwaukee®

  • $151.11 (Each)
  • $151.11 (Each)

  • $2,115.54 (Per 14)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48591810
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-59-1810
Description
M18/M12 Vehicle Charger
Charge On The Go. The M18™ & M12™ Vehicle Charger Allows Users to Charge Battery Packs On The Go From The DC Outlet Of Any Vehicle. The Charger Provides Full System Compatibility and Accepts All M18™ and M12™ Batteries. Featuring Redlink™ Intelligence, It Communicates Directly With The Battery to Monitor Cell Voltage, Temperature, and Charge Status to Optimize The Performance and Extend The Life Of The Pack. As An Added Level Of Communication, The Charger Has Protective Electronics That Automatically Shut
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111704 - Battery chargers
UPC/GTIN
045242518715 / 00045242518715
Weight per unit
1.815 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.11 (Each)
Standard Packaging
$2,115.54 (Per 14)
Resources
Images
 
 
48591810 - Large Image
 
48591810 - Large Image
 
48591810 - Small Image
 
48591810 - Large Image
 
48591810 - Large Image
 
48591810 - Large Image
 
48591810 - Large Image
 
48591810 - Large Image
 
48591810 - Large Image
Other Links
 
 
48591810 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Dimensions and Weight
Length
7
Descriptions
Description
M18/M12 VEHICLE CHARGER
Product Type
M18 & M12 DC Charger
extra long description
MILW 48-59-1810 M18 & M12 DC CHARGE
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
Charge on the go. The M18™ & M12™ vehicle charger allows users to charge battery packs on the go from the DC outlet of any vehicle. The charger provides full system compatibility and accepts all M18™ and M12™ batteries. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. As an added level of communication, the charger has protective electronics that automatically shut
Additional Information
Input Voltage
24.0
Cord Length
6.3
Power Source
Car Outlet
charge time
Varies
Manufacturer Information
Manufacturers Part Number
48-59-1810
Brand
Milwaukee®
GTIN
00045242518715
UPC
045242518715
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
1.805
Weight per each
1.815
Carton
1
Package
14
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat