48591812 - M18/M12 Multi-Voltage Charger

Milwaukee®

  • $93.68 (Each)
  • $93.68 (Each)

  • $1,311.52 (Per 14)
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
48591812
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-59-1812
Description
M18/M12 Multi-Voltage Charger
Battery Charger, 12 V;18 V, 2.01 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111701 - Rechargeable batteries
UPC/GTIN
045242271276 / 00045242271276
Weight per unit
1.857 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.68 (Each)
Standard Packaging
$1,311.52 (Per 14)
Resources
Images
 
 
48591812 - Small Image
 
48591812 - Large Image
 
48591812 - Large Image
 
48591812 - Large Image
 
48591812 - Large Image
 
48591812 - Large Image
 
48591812 - Large Image
 
48591812 - Large Image
 
48591812 - Large Image
 
48591812 - Large Image
 
48591812 - Large Image
 
48591812 - Large Image
Specifications Sheets
 
 
48591812 - Specification Sheet
 
48591812 - Specification Sheet
Other Links
 
 
48591812 - Other
 
48591812 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12 V;18 V
Material, Color, and Finish
Housing Material
Plastic
Dimensions and Weight
Length
8.0
Descriptions
Product Type
Battery Charger
Long Description
Battery Charger, 12 V;18 V, 2.01 lb
Features
Always be ready for your next job with this cross-system charger. The M18(TM) & M12(TM) Multi-Voltage Charger accepts all M18(TM) and M12(TM) batteries, so you’ll always be prepared and productive, especially on jobs that require a mix of M12 and M18 Milwaukee cordless power tools. This versatile unit charges batteries sequentially, reducing your time to manage charge cycles. The charger communicates directly with the battery pack to monitor cell voltage, temperature and charge status to ensure a full char
Short Description
Battery Charger, 12;18 V, 2.01 lb
Description
M18/M12 MULTI-VOLTAGE CHARGER
extra long description
MILW 48-59-1812 M12-M18 MULTI VOLTA
Special Features
The charger communicates directly with the battery pack to monitor cell voltage, temperature and charge status to ensure a full charge; Single unit simplicity: Quickly charges all M12 and M18 Battery Packs; Reduces time to manage charge cycles by sequentially charging the battery packs; Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection; Charger communicates with battery pack to manage individual cell voltage, temperature, charge status; 5 year warr
Additional Information
Compatible With
Milwaukee M12 (48-11-2401) Battery Pack;(48-11-2401) Battery Pack;M18 (48-11-1815) Battery Pack;(48-11-1828) Battery Pack;All M18(TM) and M12(TM) Battery
package quantity
1 ct
Made in USA
yes
charge time
1
Input Voltage
120.0
idea granular category code
1511
Cord Length
4.0
Power Source
Electrical Outlet
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-59-1812
GTIN
00045242271276
UPC
045242271276
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Multi-Voltage Lithium-Ion Charger
Packaging
Weight
2.01 lb
Weight per each
1.857
Carton
1
Package
14
Uses, Certifications, and Standards
Application
For Milwaukee M12 (48-11-2401), (48-11-2401) And M18 (48-11-1815), (48-11-1828) Battery Packs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat