48623070 - Ground Rod Driver

Milwaukee®

  • $91.70 (Each)
  • $91.70 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48623070
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-62-3070
Description
Ground Rod Driver
Milwaukee Tool Is An Industry Leading Manufacturer Of Professional, Heavy Duty Power Tools and Accessories. Milwaukee Tool Has A Full Line Of Demolition Steel Accessories With A Variety Of Shanks (SDS-Plus, SDS-Max, Spline or Round Hex, 3/4 Hex, and 1-1/8 C. The Milwaukee 48-62-3070 Is A 9-3/4 In. X 3/4 In. Hex Ground Rod.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241643 - Hex shank reamer
UPC/GTIN
045242153459 / 00045242153459
Weight per unit
2.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.70 (Each)
Resources
Images
 
 
48623070 - Small Image
 
48623070 - Large Image
 
48623070 - Large Image
Other Links
 
 
48623070 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
GROUND ROD DRIVER
Product Type
Ground Rod DRIVER9 3/4 3/4 Hex
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
extra long description
MILW 48-62-3070 GROUND ROD DRIVER9
Short Description
GROUND ROD DrvR9 3/4 3/4 HEX
Long Description
Milwaukee Tool is an industry leading manufacturer of professional, heavy duty power tools and accessories. Milwaukee Tool has a full line of demolition steel accessories with a variety of shanks (SDS-Plus, SDS-Max, spline or round hex, 3/4 hex, and 1-1/8 C. The Milwaukee 48-62-3070 is a 9-3/4 in. x 3/4 in. Hex ground rod.
Additional Information
Shank Diameter
0.75
Flute Length
1
idea granular category code
4909
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-62-3070
GTIN
00045242153459
UPC
045242153459
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
2.03
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat