48731001 - Front Brim Hard Hat

Milwaukee®

  • $19.99 (Each)
  • $19.99 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48731001
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-1001
Description
Front Brim Hard Hat
The Milwaukee® Front Brim Vented Hard Hats Are Designed to Adapt For Your Jobsite. The Hard Hat Has A Bolt™ Reversible Headlamp Mount That Works With Most Headlamps For Easy, Secure Attachment. Four Bolt™ Accessory Slots and Two Universal Accessory Slots Easily Integrate Additional Personal Protection Equipment and Accessories Onto The Helmet. All Milwaukee Hard Hats Have A Ratcheting Suspension For Quick Adjustment and Added Comfort. A Bolt™ Marker Clip Allows For Easy Access to Pens and Markers. A Sweatb
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
46181701 - Hard hats
UPC/GTIN
045242557875 / 00045242557875
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.99 (Each)
Resources
Images
 
 
48731001 - Small Image
 
48731001 - Large Image
 
48731001 - Large Image
 
48731001 - Large Image
 
48731001 - Large Image
 
48731001 - Large Image
 
48731001 - Large Image
 
48731001 - Large Image
 
48731001 - Large Image
 
48731001 - Large Image
 
48731001 - Large Image
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
Polyethylene
Material, Color, and Finish
Color Family
Whites
Descriptions
Features
Front Brim Vented Hard Hat with BOLT Accessories  Type 1 Class C (Small Logo)
extra long description
MILW 48-73-1001 Frnt Brim Vnt Hard
Short Description
Frnt Brim Vnt Hrd Ht-Typ1 ClsC
Description
FRONT BRIM HARD HAT
Product Type
FRNT Brim VNT Hard Hat-TYPE1 Classc
Long Description
The Milwaukee® front brim vented hard hats are designed to adapt for your jobsite. The hard hat has a BOLT™ reversible headlamp mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the helmet. All Milwaukee hard hats have a ratcheting suspension for quick adjustment and added comfort. A BOLT™ marker clip allows for easy access to pens and markers. A sweatb
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-73-1001
GTIN
00045242557875
UPC
045242557875
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
1.09