48731010 - Full Brim Hard Hat

Milwaukee®

  • $24.99 (Each)
  • $24.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48731010
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-1010
Description
Full Brim Hard Hat
The Milwaukee® Full Brim Vented Hard Hats Are Designed to Adapt For Your Jobsite. The Hard Hat Has A Bolt™ Reversible Headlamp Mount That Works With Most Headlamps For Easy, Secure Attachment. Four Bolt™ Accessory Slots and Two Universal Accessory Slots Easily Integrate Additional Personal Protection Equipment and Accessories Onto The Helmet. All Milwaukee Hard Hats Have A Ratcheting Suspension For Quick Adjustment and Added Comfort. A Bolt™ Marker Clip Allows For Easy Access to Pens and Markers. A Sweatba
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181701 - Hard hats
UPC/GTIN
045242552351 / 00045242552351
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.99 (Each)
Resources
Images
 
 
48731010 - Small Image
 
48731010 - Large Image
 
48731010 - Large Image
 
48731010 - Large Image
 
48731010 - Large Image
 
48731010 - Large Image
 
48731010 - Large Image
 
48731010 - Large Image
 
48731010 - Large Image
 
48731010 - Large Image
 
48731010 - Large Image
Other Links
 
 
48731010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Color Family
Whites
Descriptions
Features
Full Brim Vented Hard Hat with BOLT Accessories  Type 1 Class C
Description
FULL BRIM HARD HAT
Product Type
Full Brim Hard Hat–Type 1 Class C
Short Description
Full Brim Hard Hat–Typ1 ClsC
extra long description
MILW 48-73-1010 Full Brim Hard Hat–
Long Description
The Milwaukee® full brim vented hard hats are designed to adapt for your jobsite. The hard hat has a BOLT™ reversible headlamp mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the helmet. All Milwaukee hard hats have a ratcheting suspension for quick adjustment and added comfort. A BOLT™ marker clip allows for easy access to pens and markers. A sweatba
Manufacturer Information
Manufacturers Part Number
48-73-1010
Brand
Milwaukee®
GTIN
00045242552351
UPC
045242552351
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
1.09
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat