48731072 - Bolt Sun Visor + Sunshade

Milwaukee Electric Tool

  • $39.97 (Each)
  • $39.97 (Each)

  • $239.82 (Per 6)

  • $479.64 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48731072
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
48-73-1072
Description
Bolt Sun Visor + Sunshade
The Milwaukee® Bolt™ Sun Visor With Sunshade Provides 360° Uv Protection and Everyday Wear. Securely Clip Into Any Milwaukee and Most Professional Helmet or Hard Hat. The Sun Visor With Sunshade Is Designed With A Tinted Brim to Reduce Glare Without Reducing Upward Vision. The Antimicrobial Hard Hat Sun Shade Prevents Odor and Bacteria, While The Mesh Portion Keeps Users Cool. The Front Visor Can Be Used With A Face Shield or Eye Protection When Flipped Back Into Retention Slots, Allowing Multiple Accessor
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
N/A
UPC/GTIN
045242602919 / 00045242602919
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.97 (Each)
Carton
$239.82 (Per 6)
Standard Packaging
$479.64 (Per 12)
Resources
Images
 
 
48731072 - Small Image
 
48731072 - Large Image
 
48731072 - Large Image
 
48731072 - Large Image
 
48731072 - Large Image
 
48731072 - Large Image
 
48731072 - Large Image
 
48731072 - Large Image
Other Links
 
 
48731072 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Descriptions
Product Type
Bolt Visor and Sunshade
extra long description
MILW 48-73-1072 Bolt Visor And Suns
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Long Description
The MILWAUKEE® BOLT™ Sun Visor with Sunshade provides 360° UV protection and everyday wear. Securely clip into any Milwaukee and most professional helmet or hard hat. The Sun Visor with Sunshade is designed with a tinted brim to reduce glare without reducing upward vision. The antimicrobial hard hat sun shade prevents odor and bacteria, while the mesh portion keeps users cool. The front visor can be used with a face shield or eye protection when flipped back into retention slots, allowing multiple accessor
Description
BOLT SUN VISOR + SUNSHADE
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-73-1072
GTIN
00045242602919
UPC
045242602919
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.46
Carton
6
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat