48732016 - Safety Glasses - Anti-Scratch

Milwaukee

  • $7.97 (Each)
  • $7.97 (Each)

  • $95.64 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48732016
Manufacturer
Milwaukee
Manufacturer's Part Number
48-73-2016
Description
Safety Glasses - Anti-Scratch
The Milwaukee® Anti-Scratch Safety Glasses Are Designed For All Day Comfort With Anti-Scratch Tinted Lenses. This Protective Eyewear Has An Anti-Scratch Hard Coat to Protect The Lenses From The Demands Of The Jobsite. The Safety Glasses Feature Comfortable Temple Arms Designed For Extended Wear. These Protective Glasses Have An Integrated Flexible Nose Bridge For Extended Comfort.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
045242601363 / 00045242601363
Weight per unit
0.064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.97 (Each)
Carton
$95.64 (Per 12)
Resources
Images
 
 
48732016 - Small Image
 
48732016 - Large Image
 
48732016 - Large Image
 
48732016 - Large Image
 
48732016 - Large Image
 
48732016 - Large Image
Other Links
 
 
48732016 - Other
 
48732016 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Lens Material
Polycarbonate
Color
Red/Black
Descriptions
Product Type
Tinted Anti-Scratch Glasses (Poly)
extra long description
MILW 48-73-2016 Tinted Anti-Scratch
Features
Safety Glasses - Tinted Anti-Scratch Lenses (Polybag)
Description
SAFETY GLASSES - ANTI-SCRATCH
Long Description
The MILWAUKEE® Anti-Scratch Safety Glasses are designed for all day comfort with anti-scratch tinted lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge for extended comfort.
Manufacturer Information
Brand
milwaukee
Manufacturers Part Number
48-73-2016
GTIN
00045242601363
UPC
045242601363
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.064
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat