48733001 - Ear Plugs

Milwaukee®

  • $3.97 (Each)
  • $3.97 (Each)

  • $47.64 (Per 12)

  • $762.24 (Per 192)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48733001
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-3001
Description
Ear Plugs
The Milwaukee® Ear Plugs Are Designed to Provide All Day Comfort While On The Jobsite. The Soft Comfortable Foam Expands Quickly In The Ear For A Secure Seal to Protect Against Hazardous Noise. The Noise Reducing Ear Plugs Have A Tapered Shape to Comfortably Fit Inside The Ear Canal, Providing A Noise Reduction Rating (NRR) Of 32 DB. Individually Sealed Pairs Of Foam Earplugs Are Available In Bulk For Easy Distribution On The Jobsite.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
N/A
UPC/GTIN
045242552467 / 00045242552467
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.97 (Each)
Carton
$47.64 (Per 12)
Standard Packaging
$762.24 (Per 192)
Resources
Other Links
 
 
48733001 - Other
 
48733001 - Other
Images
 
 
48733001 - Large Image
 
48733001 - Large Image
 
48733001 - Large Image
 
48733001 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FOAM
Descriptions
extra long description
MILW 48-73-3001 10 Pair Ear Plugs
Short Description
10 Pair Ear Plugs
Description
EAR PLUGS
Product Type
10 Pair Ear Plugs
Long Description
The Milwaukee® ear plugs are designed to provide all day comfort while on the jobsite. The soft comfortable foam expands quickly in the ear for a secure seal to protect against hazardous noise. The noise reducing ear plugs have a tapered shape to comfortably fit inside the ear canal, providing a noise reduction rating (NRR) of 32 dB. Individually sealed pairs of foam earplugs are available in bulk for easy distribution on the jobsite.
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Additional Information
package quantity
20
Manufacturer Information
Manufacturers Part Number
48-73-3001
Brand
Milwaukee®
GTIN
00045242552467
UPC
045242552467
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Packaging
Weight per each
0.03
Carton
12
Package
192
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat