48892213 - 1/4" Thunderbolt Titanium Coated Drill Bit

Milwaukee®

  • $7.95 (Each)
  • $7.95 (Each)

  • $1,788.75 (Per 225)
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
48892213
Manufacturer
Milwaukee®
Manufacturer's Part Number
48892213
Description
1/4" Thunderbolt Titanium Coated Drill Bit
Drill Bit, 1/4 In Bit Size, Titanium Coated, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242187874 / 00045242187874
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.95 (Each)
Standard Packaging
$1,788.75 (Per 225)
Resources
Images
 
 
48892213 - Large Image
 
48892213 - Small Image
 
48892213 - Large Image
 
48892213 - Large Image
 
48892213 - Large Image
 
48892213 - Large Image
Other Links
 
 
48892213 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Titanium Coated
Dimensions and Weight
Length
6.8
Descriptions
Product Type
Drill Bit
Long Description
Drill Bit, 1/4 in Bit Size, Titanium Coated, 0.05 lb
Features
Milwaukee(R) THUNDERBOLT(R) titanium coated drill bits are designed for extreme durability and up to 3X longer life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip(TM) shank holds the bit firmly in the drill chuck. The 135° split point tip
Short Description
Drill Bit, 1/4 in, For Portable Drill, Titanium
Description
1/4" THUNDERBOLT TITANIUM COATED DRILL BIT
extra long description
MILW 48-89-2213 1/4" Thunderbolt® T
Additional Information
Bit Size
1/4 in
Compatible With
Portable Drill
package quantity
5 PK;1 CT
Made in USA
yes
Drill Diameter
0.25
Shank Diameter
0.25
idea granular category code
1140
Flute Length
6.0
Grade
Heavy Duty
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48892213
series
Milwaukee® Thunderbolt® Titanium Coated Drill Bits
GTIN
00045242187874
UPC
045242187874
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.05 lb
Weight per each
0.055
Carton
1
Package
225
Uses, Certifications, and Standards
Application
Drill Through Wood, Metal and PVC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat