48892725 - 19/64" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $2.83 (Each)
  • $2.83 (Each)
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
48892725
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2725
Description
19/64" Thunderbolt Black Oxide Drill Bit
Milwaukee® Thunderbolt® Black Oxide Jobber Length Drill Bits Are Designed For Extreme Durability and Long Life. The Thunderbolt® Web Features A Thicker Core Than A Standard Drill Bit, Which Provides Ultimate Strength and Protects Against Side-Load Breakage. A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. A Precision Start, 135 Split Point Tip Starts On Contact to Keep The Bit From Walking For Fast Accurate Holes. Excellent For Drilling On Curved Surfaces, Requir
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242166947 / 00045242166947
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.83 (Each)
Resources
Images
 
 
48892725 - Large Image
 
48892725 - Large Image
 
48892725 - Large Image
 
48892725 - Small Image
 
48892725 - Large Image
 
48892725 - Large Image
 
48892725 - Large Image
Other Links
 
 
48892725 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6.0
Descriptions
extra long description
MILW 48-89-2725 19/64" Thunderbolt
Description
19/64" THUNDERBOLT BLACK OXIDE DRILL BIT
Product Type
19/64" Thunderbolt Black Oxide
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® Thunderbolt® Black Oxide Jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requir
Additional Information
Shank Diameter
0.25
Drill Diameter
0.297
package quantity
1
Flute Length
4.0
Manufacturer Information
Manufacturers Part Number
48-89-2725
Brand
Milwaukee®
series
Milwaukee® Thunderbolt® Black Oxide
GTIN
00045242166947
UPC
045242166947
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.075
Weight per each
0.075