48892726 - 5/16" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $3.35 (Each)
  • $3.35 (Each)

  • $603.00 (Per 180)
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
48892726
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2726
Description
5/16" Thunderbolt Black Oxide Drill Bit
Drill Bit, 5/16 In Bit Size, Black Oxide, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242166961 / 04524216696162
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.35 (Each)
Standard Packaging
$603.00 (Per 180)
Resources
Images
 
 
48892726 - Small Image
 
48892726 - Large Image
 
48892726 - Large Image
 
48892726 - Large Image
 
48892726 - Large Image
 
48892726 - Large Image
 
48892726 - Large Image
Other Links
 
 
48892726 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black Oxide
Dimensions and Weight
Length
6.0
Descriptions
extra long description
MILW 48-89-2726 5/16 In. Thunderbol
Product Type
Drill Bit
Long Description
Drill Bit, 5/16 in Bit Size, Black Oxide, 0.31 lb
Features
Milwaukee(R) Thunderbolt(R) Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip(TM) shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for dr
Short Description
Drill Bit, 5/16 in, For Portable Drill, Black Oxide
Description
5/16" THUNDERBOLT BLACK OXIDE DRILL BIT
Additional Information
Bit Size
5/16 in
Compatible With
Portable Drill
package quantity
1 PK
Made in USA
yes
Shank Diameter
0.25
Drill Diameter
0.313
Flute Length
4.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2726
series
Milwaukee® Thunderbolt® Black Oxide
GTIN
04524216696162
UPC
045242166961
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.31 lb
Weight per each
0.075
Carton
1
Package
180
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat