48892803 - Thunderbolt Black Oxide Drill Bit Set 15 PC

Milwaukee®

  • $31.32 (Each)
  • $31.32 (Each)

  • $626.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48892803
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2803
Description
Thunderbolt Black Oxide Drill Bit Set 15 PC
Drill Bit Set, Black, 15 Pieces, 1.75 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242187362 / 04524218736248
Weight per unit
0.977 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.32 (Each)
Standard Packaging
$626.40 (Per 20)
Resources
Images
 
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Small Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
Other Links
 
 
48892803 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
extra long description
MILW 48-89-2803 15Pc Thunderbolt Bl
Product Type
Drill Bit Set
Long Description
Drill Bit Set, Black, 15 Pieces, 1.75 lb
Features
The 15-Piece Thunderbolt(R) Black Oxide Drill Bit Set offers convenience and heavy-duty performance on the jobsite. Milwaukee(R) Thunderbolt Black Oxide drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip(TM) shank holds the bit firmly in the drill chuck. The 135° split p
Short Description
Drill Bit Set, Black, 1.75 lb
Description
THUNDERBOLT BLACK OXIDE DRILL BIT SET 15 PC
Additional Information
Number of Pieces
15
package quantity
1 ct
Made in USA
yes
idea granular category code
2465
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2803
GTIN
04524218736248
UPC
045242187362
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.75 lb
Weight per each
0.977
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat