48894603 - 3/32" Red Helix Titanium Drill Bit

Milwaukee®

  • $3.30 (Each)
  • $3.30 (Each)

  • $16.50 (Per 5)

  • $742.50 (Per 225)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48894603
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-4603
Description
3/32" Red Helix Titanium Drill Bit
Milwaukee® Shockwave™ Impact Duty Titanium Drill Bits With Red Helix™ Are Engineered For Impacts and Drills. Designed With A Variable Helix™ With An Aggressive 35° Helix Angle Which Ends At 15°, The Impact Duty Titanium Drill Bits With Red Helix™ Provide Rapid Chip Removal™ to Limit Heat Buildup to Stay Sharper Longer™. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes. Titanium Coating Can Be Used In All Drilling Applications to Give You Up to 3X Life VS. BL
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242353040 / 00045242353040
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.30 (Each)
Carton
$742.50 (Per 225)
Standard Packaging
$16.50 (Per 5)
Resources
Images
 
 
48894603 - Small Image
 
48894603 - Large Image
 
48894603 - Large Image
 
48894603 - Large Image
 
48894603 - Large Image
 
48894603 - Large Image
 
48894603 - Large Image
 
48894603 - Large Image
 
48894603 - Large Image
Other Links
 
 
48894603 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.38
Descriptions
Product Type
3/32 In. Drill Bit
extra long description
MILW 48-89-4603 3/32 In. Drill Bit
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
3/32" RED HELIX TITANIUM DRILL BIT
Long Description
Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a Variable Helix™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Bl
Additional Information
Shank Diameter
0.250000
Flute Length
0.740000
Manufacturer Information
Manufacturers Part Number
48-89-4603
Brand
Milwaukee®
GTIN
00045242353040
UPC
045242353040
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.045
Carton
225
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat