48894609 - 3/16" Shockwave Red Helix Titanium Drill Bit

Milwaukee®

  • $5.67 (Each)
  • $5.67 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48894609
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-4609
Description
3/16" Shockwave Red Helix Titanium Drill Bit
Milwaukee® Shockwave™ Impact Duty Titanium Drill Bits With Red Helix™ Are Engineered For Impacts and Drills. Designed With A Variable Helix™ With An Aggressive 35° Helix Angle Which Ends At 15°, The Impact Duty Titanium Drill Bits With Red Helix™ Provide Rapid Chip Removal™ to Limit Heat Buildup to Stay Sharper Longer™. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes. Titanium Coating Can Be Used In All Drilling Applications to Give You Up to 3X Life VS. BL
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
045242353101 / 00045242353101
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.67 (Each)
Resources
Other Links
 
 
48894609 - Other
Images
 
 
48894609 - Large Image
 
48894609 - Large Image
 
48894609 - Large Image
 
48894609 - Large Image
 
48894609 - Large Image
 
48894609 - Large Image
 
48894609 - Large Image
 
48894609 - Large Image
 
48894609 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3.0
Descriptions
Long Description
Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a Variable Helix™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Bl
Product Type
3/16 In. Drill Bit
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
extra long description
MILW 48-89-4609 3/16 In. Drill Bit
Description
3/16" SHOCKWAVE RED HELIX TITANIUM DRILL BIT
Additional Information
Shank Diameter
0.25
Flute Length
1.13
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-4609
GTIN
00045242353101
UPC
045242353101
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat