48894629 - 1/2" Shockwave Red Helix Titanium Drill Bit

Milwaukee®

  • $27.74 (Each)
  • $27.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48894629
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-4629
Description
1/2" Shockwave Red Helix Titanium Drill Bit
Milwaukee® Shockwave™ Impact Duty Titanium Drill Bits With Red Helix™ Are Engineered For Impacts and Drills. Designed With A Variable Helix™ With An Aggressive 35° Helix Angle Which Ends At 15°, The Impact Duty Titanium Drill Bits With Red Helix™ Provide Rapid Chip Removal™ to Limit Heat Buildup to Stay Sharper Longer™. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes. Titanium Coating Can Be Used In All Drilling Applications to Give You Up to 3X Life VS. BL
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242353309 / 00045242353309
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.74 (Each)
Resources
Images
 
 
48894629 - Small Image
 
48894629 - Large Image
 
48894629 - Large Image
 
48894629 - Large Image
 
48894629 - Large Image
 
48894629 - Large Image
Other Links
 
 
48894629 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
5.12
Descriptions
Description
1/2" SHOCKWAVE RED HELIX TITANIUM DRILL BIT
Long Description
Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a Variable Helix™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Bl
extra long description
MILW 48-89-4629 1/2 In. Drill Bit
Short Description
1/2inDrill Bt
Product Type
1/2 In. Drill Bit
Features
1/2 in. Titanium SHOCKWAVE™ Drill Bit
Additional Information
Shank Diameter
0.25
Flute Length
3.32
Manufacturer Information
Manufacturers Part Number
48894629
Brand
Milwaukee®
GTIN
00045242353309
UPC
045242353309
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.17
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat