48894874 - 5PC Shockwave Impact Drill and Tap Bit Set

Milwaukee®

  • $30.31 (Each)
  • $30.31 (Each)

  • $2,182.32 (Per 72)
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
48894874
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-4874
Description
5PC Shockwave Impact Drill and Tap Bit Set
Milwaukee® Shockwave™ 5 PC. Sae Impact Drill Tap Set Drills and Taps At The Same Time. The Bits Are Intended For Use In Up to 1/4 In. Metal. The Laser Etched Size Allows For Easy Size Identification. The Bit Is Design For Use In Impact Drivers & Drill Driver.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242540297 / 00045242540297
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.31 (Each)
Standard Packaging
$2,182.32 (Per 72)
Resources
Images
 
 
48894874 - Small Image
 
48894874 - Large Image
 
48894874 - Large Image
 
48894874 - Large Image
 
48894874 - Large Image
 
48894874 - Large Image
 
48894874 - Large Image
 
48894874 - Large Image
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
Steel
Descriptions
Product Type
5 PC. Sae Drill Tap Set
extra long description
MILW 48-89-4874 5 Pc. SAE Drill Tap
Short Description
5 Pc SAE Drill Tap St
Long Description
Milwaukee® SHOCKWAVE™ 5 pc. SAE impact drill tap set drills and taps at the same time. The bits are intended for use in up to 1/4 in. metal. The laser etched size allows for easy size identification. The bit is design for use in impact drivers & drill driver.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
5PC SHOCKWAVE IMPACT DRILL AND TAP BIT SET
Manufacturer Information
Manufacturers Part Number
48-89-4874
Brand
Milwaukee®
GTIN
00045242540297
UPC
045242540297
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.1
Carton
1
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48894874.
Jump To:

Similar Items

Similar items are close alternatives to 48894874, though they may not be 100% alike.

Combination Drill/Tap Bits. 6 Piece Drill/Tap Set, 6-32 to 1/4-20. Complete Hole...
  • Our Part #: DTAPKIT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DTAPKIT
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 5 ($263.95) ·
DTAPKIT - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat