48899201 - #1 Step Drill Bit, 1/8" - 1/2" By 1/32"

Milwaukee®

  • $25.96 (Each)
  • $25.96 (Each)

  • $4,984.32 (Per 192)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48899201
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9201
Description
#1 Step Drill Bit, 1/8" - 1/2" By 1/32"
Milwaukee® Step Drill Bits With Jam-Free Performance Feature A Dual-Flute Design Delivering Up to 2X Faster Hole Times, Up to 4X Longer Life and Up to 50% More Holes Per Battery Charge Than The Competition. Ideal For Drilling Large and Small-Diameter Holes In Steel and Plastic, These Bits Are Optimized For Cordless Drills In High Speed. The Rapid Strike™ Tip Allows For Fast, Accurate Starts That Generate Less Heat, Resulting In Longer Bit Tip Life. Black Oxide Coating Also Enhances Durability, Hole Quality
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242307630 / 00045242307630
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.96 (Each)
Standard Packaging
$4,984.32 (Per 192)
Resources
Images
 
 
48899201 - Small Image
 
48899201 - Large Image
 
48899201 - Large Image
 
48899201 - Large Image
 
48899201 - Large Image
 
48899201 - Large Image
 
48899201 - Large Image
 
48899201 - Large Image
 
48899201 - Large Image
 
48899201 - Large Image
 
48899201 - Large Image
Other Links
 
 
48899201 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Material, Color, and Finish
Color
Black Oxide
Dimensions and Weight
Length
3.112
Descriptions
Long Description
Step Drill Bit, 1/8 to 1/2 in Bit Size, 1/4 in Shank Diameter, High Speed Steel, Black Oxide, 0.13 lb
extra long description
MILW 48-89-9201 #1 Step Drill Bit
Short Description
Step Drill Bit, 1/8 to 1/2 in, 1/4 in Shank
Product Type
Step Drill Bit
Features
Our line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Fin
Description
#1 STEP DRILL BIT, 1/8" - 1/2" BY 1/32"
Additional Information
Shank Diameter
1/4 in
Flute Length
0.500000
Bit Size
1/8 to 1/2 in
package quantity
1 PK
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-9201
GTIN
00045242307630
UPC
045242307630
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.13 lb
Weight per each
0.13
Carton
1
Package
192
Uses, Certifications, and Standards
Application
Drilling Small and Large-Diameter Holes in Steel and Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat