48899209 - #9 Step Drill Bit, 7/8"/1-1/8"

Milwaukee®

  • $56.04 (Each)
  • $56.04 (Each)

  • $5,379.84 (Per 96)

Availability: In Stock Locally
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
48899209
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9209
Description
#9 Step Drill Bit, 7/8"/1-1/8"
Step Drill Bit, 7/8 In;1-1/8 In Bit Size, 1/4 In Shank Diameter, High Speed Steel, Black Oxide, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242307715 / 00045242307715
Weight per unit
0.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.04 (Each)
Standard Packaging
$5,379.84 (Per 96)
Resources
Images
 
 
48899209 - Large Image
 
48899209 - Large Image
 
48899209 - Large Image
 
48899209 - Small Image
 
48899209 - Large Image
 
48899209 - Large Image
 
48899209 - Large Image
 
48899209 - Large Image
 
48899209 - Large Image
 
48899209 - Large Image
 
48899209 - Small Image
 
48899209 - Large Image
Other Links
 
 
48899209 - Other
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
High Speed Steel
Material, Color, and Finish
Color
Black Oxide
Dimensions and Weight
Length
2.95
Descriptions
extra long description
MILW 48-89-9209 #9 Step Drill Bit
Short Description
Step Drill Bit, 7/8;1-1/8 in, 1/4 in Shank
Product Type
Step Drill Bit
Long Description
Step Drill Bit, 7/8 in;1-1/8 in Bit Size, 1/4 in Shank Diameter, High Speed Steel, Black Oxide, 0.3 lb
Features
Our line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Fin
Description
#9 STEP DRILL BIT, 7/8"/1-1/8"
Additional Information
Bit Size
7/8 in;1-1/8 in
Shank Diameter
1/4 in
package quantity
1 PK
Made in USA
yes
Flute Length
0.5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-9209
GTIN
00045242307715
UPC
045242307715
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.3 lb
Weight per each
0.285
Carton
1
Package
96
Uses, Certifications, and Standards
Application
Drilling Small and Large-Diameter Holes in Steel and Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48899209.
Jump To:

Similar Items

Similar items are close alternatives to 48899209, though they may not be 100% alike.

Step Drill Bit, 7/8 to 1-1/8 In Bit Size, 3/8 In Shank Diameter, Metal Material,...
  • Our Part #: 30888VB11
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30888VB11
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($5,524.50) ·
30888VB11 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$110.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat