48899221 - Step Drill Bit Set 3PC

Milwaukee®

  • $99.99 (Each)
  • $99.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48899221
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9221
Description
Step Drill Bit Set 3PC
Milwaukee® Step Drill Bits With Jam-Free Performance Feature A Dual-Flute Design Delivering Up to 2X Faster Hole Times, Up to 4X Longer Life and Up to 50% More Holes Per Battery Charge Than Competitors. Ideal For Drilling Small and Large-Diameter Holes In Steel and Plastic, These Bits Are Optimized For Cordless Drills In High Speed. The Rapid Strike™ Tip Allows For A Fast and Accurate Start That Generates Less Heat, Resulting In Longer Bit Tip Life. Black Oxide Coating Also Enhances Durability, Hole Qualit
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242307746 / 00045242307746
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.99 (Each)
Resources
Images
 
 
48899221 - Large Image
 
48899221 - Large Image
 
48899221 - Small Image
 
48899221 - Large Image
 
48899221 - Large Image
 
48899221 - Large Image
 
48899221 - Large Image
 
48899221 - Large Image
 
48899221 - Large Image
 
48899221 - Large Image
 
48899221 - Large Image
Other Links
 
 
48899221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Short Description
Step Drill Bit Set (3 PC)
Description
STEP DRILL BIT SET 3PC
Product Type
Step Drill Bit Set (3 PC)
extra long description
MILW 48-89-9221 Step Drill Bit Set
Features
3-Piece Step Drill Bit Set
Long Description
Milwaukee® Step drill bits with jam-free performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are optimized for cordless drills in high speed. The Rapid Strike™ tip allows for a fast and accurate start that generates less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole qualit
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-9221
GTIN
00045242307746
UPC
045242307746
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.87
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat