49162679 - Exact 4" Punch

Milwaukee®

  • $331.38 (Each)
  • $331.38 (Each)

  • $2,651.04 (Per 8)
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
49162679
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2679
Description
Exact 4" Punch
30A 600V Midget 13/32" X 1-1/2" Fuseblock, Din Rail Mount, White
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242311743 / 00045242311743
Weight per unit
3.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$331.38 (Each)
Standard Packaging
$2,651.04 (Per 8)
Resources
Images
 
 
49162679 - Small Image
 
49162679 - Large Image
 
49162679 - Large Image
Other Links
 
 
49162679 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30
Voltage Rating
600
Descriptions
Description
RAIL MT TERM BLOCK
EXACT 4" PUNCH
Product Type
Din MT Fu Block WH
4" Punch
Long Description
30A 600V Midget 13/32" x 1-1/2" Fuseblock, DIN Rail Mount, White
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Special Features
For Use With 13/32 In X 1-1/2 In KTK, FNQ Series Fuse, Operating Temperature 105 Deg C, Torque Rating 18 Lb-In
extra long description
MILW 49-16-2679 4" punch
Short Description
4" punch
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Knockout Size
1/2"
Kit Contents
4 in. Punch
Manufacturer Information
Manufacturers Part Number
NDNF1-WH
49-16-2679
Brand
Cooper Bussmann North America
Milwaukee®
GTIN
00045242311743
UPC
045242311743
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
FUSE BLOCKS,FUSE HOLDERS
Packaging
Weight per each
3.51
Carton
1
Package
8
Uses, Certifications, and Standards
Mounting
35 mm DIN Rail, C-Rail
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49162679.
Jump To:

Similar Items

Similar items are close alternatives to 49162679, though they may not be 100% alike.

4 Conduit Size Punch.
  • Our Part #: 2984AV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2984AV
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
2984AV - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat