49162682 - 1-1/8" Draw Stud

Milwaukee®

  • $45.68 (Each)
  • $45.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49162682
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2682
Description
1-1/8" Draw Stud
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242314843 / 00045242314843
Weight per unit
1.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.68 (Each)
Resources
Images
 
 
49162682 - Small Image
 
49162682 - Large Image
 
49162682 - Large Image
Other Links
 
 
49162682 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/8" DRAW STUD
extra long description
MILW 49-16-2682 1-1/8" Draw Stud
Short Description
1-1/8" Draw Stud
Product Type
1-1/8" Draw Stud
Features
1-1/8 in. Draw Stud
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Additional Information
Knockout Size
1/2"
Kit Contents
Draw Stud
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-16-2682
GTIN
00045242314843
UPC
045242314843
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.038
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat