49162694 - Exact 1/2" to 2" Hand Ratchet Knockout Set

Milwaukee®

  • $359.99 (Each)
  • $359.99 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49162694
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2694
Description
Exact 1/2" to 2" Hand Ratchet Knockout Set
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242311811 / 00045242311811
Weight per unit
13.565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$359.99 (Each)
Resources
Images
 
 
49162694 - Small Image
 
49162694 - Large Image
 
49162694 - Large Image
 
49162694 - Large Image
 
49162694 - Large Image
 
49162694 - Large Image
 
49162694 - Large Image
Other Links
 
 
49162694 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
EXACT 1/2" TO 2" HAND RATCHET KNOCKOUT SET
Product Type
Milwaukee Exact™ 1/2" to 2" Hand Ra
extra long description
MILW 49-16-2694 Milwaukee EXACT™ 1/
Features
EXACT™ 1/2 in. to 2 in. Hand Ratchet Knockout Set
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Additional Information
Knockout Size
Multiple Sizes
Kit Contents
(1) 3/8" Ball Bearing Draw Stud (49-16-2621), (1) 3/4" Ball Bearing Draw Stud (49-16-2622), (1) EXACT™ 1/2" Mild Steel Die (49-16-2660), (1) EXACT™ 1/2" Mild Steel Punch (49-16-2661), (1) EXACT™ 3/4" Die (49-16-2662), (1) EXACT™ 3/4" Punch (49-16-2663), (1) EXACT™ 1" Die (49-16-2664), (1) EXACT™ 1" Punch (49-16-2665), (1) EXACT™ 1-1/4" Die (49-16-2666), (1) EXACT™ 1-1/4" Punch (49-16-2667), (1) EXACT™ 1-1/2" Die (49-16-2668), (1) EXACT™ 1-1/2" Punch (49-16-2669), (1) EXACT™ 2" Die (49-16-2670), (1) EXACT™
Manufacturer Information
Manufacturers Part Number
49162694
Brand
Milwaukee®
GTIN
00045242311811
UPC
045242311811
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
13.565
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat