49221132 - Sawzall Demolition and Standard Blade Set 32PC

Milwaukee®

  • $49.97 (Each)
  • $49.97 (Each)
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
49221132
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-1132
Description
Sawzall Demolition and Standard Blade Set 32PC
The Milwaukee 49-22-1132 32-Piece Sawzall Blade Set Features An Assortment Of Standard Wood, Metal, and Multi-Material Cutting Sawzall Blades For A Broad Range Of Professional Applications. The Set Includes (4) 9 In. 10 Tpi The Torch Sawzall Blades, (4) 6 In. 14 Tpi Metal Sawzall Blades, (4) 6 In. 24 Tpi Metal Sawzall Blades, (4) 9 In. 18 Tpi The Torch Sawzall Blades, (4) 6 In. 8/12 Tpi Multi-Material Sawzall Blades, (4) 9 In. 5 Tpi Wood Sawzall Blades, (4) 9 In. 5 Tpi The Ax™ Sawzall Blades, and (4) 9 In.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242260997 / 00045242260997
Weight per unit
2.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.97 (Each)
Resources
Images
 
 
49221132 - Small Image
 
49221132 - Large Image
 
49221132 - Large Image
 
49221132 - Large Image
 
49221132 - Large Image
 
49221132 - Large Image
 
49221132 - Large Image
 
49221132 - Large Image
 
49221132 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Descriptions
Description
SAWZALL DEMOLITION AND STANDARD BLADE SET 32PC
Product Type
32 PC. Mega Sawzall® Blade Kit
extra long description
MILW 49-22-1132 32 pc. Mega Sawzall
Features
Mega SAWZALL® Blade Kit (32-Piece)
Long Description
The Milwaukee 49-22-1132 32-piece SAWZALL blade set features an assortment of standard wood, metal, and multi-material cutting SAWZALL blades for a broad range of professional applications. The set includes (4) 9 in. 10 tpi the Torch SAWZALL blades, (4) 6 in. 14 tpi metal SAWZALL blades, (4) 6 in. 24 tpi metal SAWZALL blades, (4) 9 in. 18 tpi the Torch SAWZALL blades, (4) 6 in. 8/12 tpi multi-material SAWZALL blades, (4) 9 in. 5 tpi wood SAWZALL blades, (4) 9 in. 5 tpi The Ax™ SAWZALL blades, and (4) 9 in.
Additional Information
blade type
SAWZALL Blade
Blade Thickness
Varies
Manufacturer Information
Manufacturers Part Number
49-22-1132
Brand
Milwaukee®
GTIN
00045242260997
UPC
045242260997
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
2.98