49224105 - Hole Dozer Electricians Hole Saw Kit 19PC

Milwaukee®

  • $199.97 (Each)
  • $199.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49224105
Manufacturer
Milwaukee®
Manufacturer's Part Number
49224105
Description
Hole Dozer Electricians Hole Saw Kit 19PC
Hole Dozer Kit, Bi-Metal;8% Cobalt Material, 19 Pieces, 10.4 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242154975 / 00045242154975
Weight per unit
10.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.97 (Each)
Resources
Images
 
 
49224105 - Large Image
 
49224105 - Video
 
49224105 - Large Image
 
49224105 - Large Image
 
49224105 - Large Image
 
49224105 - Large Image
 
49224105 - Large Image
 
49224105 - Large Image
 
49224105 - Small Image
 
49224105 - Large Image
 
49224105 - Large Image
 
49224105 - Large Image
 
49224105 - Large Image
Other Links
 
 
49224105 - Other
 
49224105 - Other
Attachments
 
 
49224105 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal;8% Cobalt
Descriptions
Long Description
Hole Dozer Kit, Bi-Metal;8% Cobalt Material, 19 Pieces, 10.4 lb
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Short Description
Hole Dozer Kit, Bi-Metal;8% Cobalt, 10.4 lb
Product Type
Hole Dozer Kit
Description
HOLE DOZER ELECTRICIANS HOLE SAW KIT 19PC
extra long description
MILW 49-22-4105 19PCMstElctHoleSawK
Additional Information
Number of Pieces
19
package quantity
1 ct
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49224105
GTIN
00045242154975
UPC
045242154975
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
10.4 lb
Weight per each
10.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat