49228300 - Sheet Metal Carbide Cutter Electrician'S Kit 5PC

Milwaukee®

  • $132.57 (Each)
  • $132.57 (Each)

Availability: In Stock Locally
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
49228300
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-8300
Description
Sheet Metal Carbide Cutter Electrician'S Kit 5PC
For Materials Up to 3/16 In. These Carbide Tipped Sheet Metal Cutters Produce Fine, Burr-Free Holes In A Variety Of Materials. They Are Ideal For Stainless Steel, Structural Steel Studs and Electrical Boxes. They Can Also Improve Your Production In Cast Iron, Brass, Aluminum and Other Thin Non-Ferrous Metals. These Cutters Are Designed to Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. The Carbide Tips Stay Sharper Longer Than High-Speed Steel or Bi-Metal Cutters Giving These Cutters Long
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242183500 / 00045242183500
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.57 (Each)
Resources
Images
 
 
49228300 - Small Image
 
49228300 - Large Image
 
49228300 - Large Image
Other Links
 
 
49228300 - Other
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
SHEET METAL CARBIDE CUTTER ELECTRICIAN'S KIT 5PC
Product Type
Carbide Cutter Sheet Metal
Features
Electrician's Sheet Metal Carbide Cutter Kit 5PC
extra long description
MILW 49-22-8300 Carbide Cutter Shee
Long Description
For materials up to 3/16 in. these carbide tipped sheet metal cutters produce fine, burr-free holes in a variety of materials. They are ideal for stainless steel, structural steel studs and electrical boxes. They can also improve your production in cast iron, brass, aluminum and other thin non-ferrous metals. These cutters are designed to be used in hand held drills to achieve drill press quality holes. The carbide tips stay sharper longer than high-speed steel or bi-metal cutters giving these cutters long
Additional Information
Teeth per Inch
0
idea granular category code
2492
Manufacturer Information
Manufacturers Part Number
49-22-8300
Brand
Milwaukee®
GTIN
00045242183500
UPC
045242183500
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.37