49228510 - Right Angle Attachment

Milwaukee®

  • $67.67 (Each)
  • $67.67 (Each)

  • $676.70 (Per 10)
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
49228510
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-8510
Description
Right Angle Attachment
Drilling Holes and Installing Screws or Bolts In An Area Too Small For A Conventional Drill/Driver Can Exhaust The Patience Of The Most Experienced Contractor. When You Get Tired Of Using A Stubby Screwdriver You Can Either Shell Out The Big Bucks For A Right Angle Drill or You Can Save Your Money and Purchase Milwaukee'S Right Angle Attachment. Milwaukee Tool, One Of The Most Respected Names In The Tool Industry, Manufactures A 1/4 In. Hex Right Angle Attachment That Is Ideal For Cordless Drills Up to and
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
N/A
UPC/GTIN
045242183524 / 00045242183524
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.67 (Each)
Standard Packaging
$676.70 (Per 10)
Resources
Images
 
 
49228510 - Small Image
 
49228510 - Large Image
 
49228510 - Large Image
 
49228510 - Large Image
 
49228510 - Large Image
 
49228510 - Large Image
 
49228510 - Large Image
 
49228510 - Large Image
Other Links
 
 
49228510 - Other
 
49228510 - Other
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
All-metal housing and steel gears
Material, Color, and Finish
Handle Material
n/a
Descriptions
Description
RIGHT ANGLE ATTACHMENT
Product Type
Right Angle Drill Attachment Kit
extra long description
MILW 49-22-8510 Right Angle Drill A
Short Description
Right AngleDRill Attachment Kt
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Drilling holes and installing screws or bolts in an area too small for a conventional drill/driver can exhaust the patience of the most experienced contractor. When you get tired of using a Stubby screwdriver you can either shell out the big bucks for a right angle drill or you can save your money and purchase Milwaukee's right angle attachment. Milwaukee Tool, one of the most respected names in the tool industry, manufactures a 1/4 in. hex right angle attachment that is ideal for cordless drills up to and
Special Features
Compact Design Allows Work In Tight Areas; Durable All Metal Housing And Steel Gears; Rated Up To 235 In-Lbs Of Torque; Accepts Standard 1/4 In. Hex Shank Bits
Additional Information
Handle Length
0.0
Shank Diameter
1/4 in
Handle Included
Not Included
Manufacturer Information
Manufacturers Part Number
49-22-8510
Brand
Milwaukee®
GTIN
00045242183524
UPC
045242183524
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Type
RIGHT ANGLE
Packaging
Weight per each
1.05
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Cordless Drills
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat