49228620 - Carbide Hole Cutter Set: 8PC

Milwaukee®

  • $256.15 (Each)
  • $256.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49228620
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-8620
Description
Carbide Hole Cutter Set: 8PC
The Milwaukee® One-Piece Carbide Cutter 8-Piece Set Features Carbide Teeth For Longer Life and Smooth Cuts In Stainless Steel and Other Hard Metals. Each Cutter Features A Stop Shoulder Design That Prevents Over-Drilling and Limits Cuts to A 3/16 In. Depth, While A 3-Flat Shank Optimizes Each Cutter Drill Bit For Use In Drill/Drivers. The Spring-Loaded Pilot Bit Provides Complete Plug Ejection For Clean, Efficient Cutting Of Each Hole. Their Solid One-Piece Design Of Each Hole Cutter Delivers Added Durabil
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242597918 / 00045242597918
Weight per unit
4.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.15 (Each)
Resources
Images
 
 
49228620 - Small Image
 
49228620 - Large Image
 
49228620 - Large Image
 
49228620 - Large Image
 
49228620 - Large Image
Other Links
 
 
49228620 - Other
 
49228620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
8 PC Carbide Hole Cutter Kit
Features
One-Piece Carbide Hole Cutter Set: 8PC
extra long description
MILW 49-22-8620 8 PC Carbide Hole C
Description
CARBIDE HOLE CUTTER SET: 8PC
Long Description
The MILWAUKEE® One-Piece Carbide Cutter 8-Piece Set features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16 in. depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. Their solid one-piece design of each hole cutter delivers added durabil
Manufacturer Information
Manufacturers Part Number
49-22-8620
Brand
Milwaukee®
GTIN
00045242597918
UPC
045242597918
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
4.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat