49242371 - M18 Power Source

Milwaukee®

  • $39.62 (Each)
  • $39.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49242371
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-24-2371
Description
M18 Power Source
The M18™ Power Source, Compatible With Both M18™ Compact and XC™ Battery Packs, Features A Powered Usb Port to Charge Cell Phones, MP3 Players, Digital Cameras, and Other Portable Electronic Devices. This Adapter Is Also Compatible With M12™ Heated Jackets, Providing Up to 18 Hours Of Continuous Heat On A Single Charge With An XC™ Battery Pack.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242285945 / 00045242285945
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.62 (Each)
Resources
Images
 
 
49242371 - Small Image
 
49242371 - Large Image
 
49242371 - Large Image
 
49242371 - Large Image
 
49242371 - Large Image
Other Links
 
 
49242371 - Other
 
49242371 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 POWER SOURCE
Product Type
M18™ Power Source
extra long description
MILW 49-24-2371 M18™ Power Source
Features
M18™ Power Source
Long Description
The M18™ power source, compatible with both M18™ compact and XC™ battery packs, features a powered USB port to charge cell phones, mp3 players, digital cameras, and other portable electronic devices. This adapter is also compatible with M12™ heated jackets, providing up to 18 hours of continuous heat on a single charge with an XC™ battery pack.
Additional Information
package quantity
1
Manufacturer Information
Manufacturers Part Number
49-24-2371
Brand
Milwaukee®
GTIN
00045242285945
UPC
045242285945
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
0.31
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat