49251233P - Open-Lok 1-3/8" Bim Multi-MTRL 3PK + (1) Nitrus Mu

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
49251233P
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-25-1233
Description
Open-Lok 1-3/8" Bim Multi-MTRL 3PK + (1) Nitrus Mu
The Milwaukee® Open-Lok™ 1-3/8" Titanium Charged™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Wood, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Across
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242570973 / 00045242570973
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
49251233P - Large Image
 
49251233P - Large Image
 
49251233P - Large Image
 
49251233P - Large Image
 
49251233P - Large Image
 
49251233P - Large Image
 
49251233P - Small Image
 
49251233P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
High Carbon Steel
Dimensions and Weight
Size
1-3/8
Descriptions
Description
OPEN-LOK 1-3/8" BIM MULTI-MTRL 3PK + (1) NITRUS MU
Features
MILWAUKEE® OPEN-LOK™ 1-3/8" TITANIUM CHARGED™ Bi-Metal Multi-Material Multi-Tool Blades 3PK
Product Type
1-3/8" Titanium Bi-Metal Blades 3PK
extra long description
MILW 49-25-1233 1-3/8" TITANIUM BI-
Long Description
The MILWAUKEE® OPEN-LOK™ 1-3/8" TITANIUM CHARGED™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. TITANIUM CHARGED™ Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across
Additional Information
Blade Thickness
0.025
blade type
Multi-Tool
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-25-1233
GTIN
00045242570973
UPC
045242570973
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Multi-Tool Blades
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Multi-Material
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat