49251251 - Open-Lok 1-1/8" Titanium Enhanced Bi-Metal Blade

Milwaukee®

  • $17.82 (Each)
  • $17.82 (Each)

  • $71.28 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49251251
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-25-1251
Description
Open-Lok 1-1/8" Titanium Enhanced Bi-Metal Blade
The Milwaukee® Open-Lok™ 1-1/8" Titanium Charged™ Bi-Metal Thin Metal Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Thin Metal, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Acro
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242571024 / 00045242571024
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.82 (Each)
Standard Packaging
$71.28 (Per 4)
Resources
Images
 
 
49251251 - Large Image
 
49251251 - Large Image
 
49251251 - Large Image
 
49251251 - Large Image
 
49251251 - Large Image
 
49251251 - Large Image
 
49251251 - Large Image
 
49251251 - Small Image
 
49251251 - Large Image
 
49251251 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Dimensions and Weight
Size
1-1/8
Descriptions
Long Description
The MILWAUKEE® OPEN-LOK™ 1-1/8" TITANIUM CHARGED™ Bi-Metal Thin Metal Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in thin metal, nails, PVC, and drywall. TITANIUM CHARGED™ Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes acro
Product Type
1-1/8" Titanium Bi-Metal Blade 1PK
Description
OPEN-LOK 1-1/8" TITANIUM ENHANCED BI-METAL BLADE
extra long description
MILW 49-25-1251 1-1/8" TITANIUM BI-
Short Description
1-1/8" Titanm BI-METAL Bld 1PK
Features
MILWAUKEE® Oscillating Multi-Tool Accessories provide a complete solution for cutting, scraping, sanding and grinding across a wide range of materials and applications. Equipped with an OPEN-LOK™ Universal blade anchor for quick blade changes. Made with high quality materials and advanced manufacturing processes to deliver professional grade performance and market leading innovation.
Additional Information
Blade Thickness
0.03
Blade Width
1.125
Blade Length
2.2
Manufacturer Information
Manufacturers Part Number
49-25-1251
Brand
Milwaukee®
GTIN
00045242571024
UPC
045242571024
Taxonomies, Classifications, and Categories
Type
Multi-Tool Blade
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.08
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Metal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat