49251263 - The Milwaukee Universal Fit Open-Lok 1-3/4" Tita

Milwaukee®

  • $48.51 (Each)
  • $48.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49251263
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-25-1263
Description
The Milwaukee Universal Fit Open-Lok 1-3/4" Tita
The Milwaukee® Open-Lok™ 1-3/4" Titanium Charged™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades Are Made From Premium High-Speed Steel. These Bi-Metal Blades Are Ideal For Cuts In Wood, Nails, PVC, and Drywall. Titanium Charged™ Bi-Metal Blades Have An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. These Blades Feature A Reinforced Universal Fit Open-Lok™ Anchor For Better Strength & Control and Allow For Quick Blade Changes Across
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242571062 / 00045242571062
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.51 (Each)
Resources
Images
 
 
49251263 - Large Image
 
49251263 - Large Image
 
49251263 - Large Image
 
49251263 - Large Image
 
49251263 - Large Image
 
49251263 - Large Image
 
49251263 - Large Image
 
49251263 - Small Image
 
49251263 - Large Image
 
49251263 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Dimensions and Weight
Size
1-3/4
Descriptions
Description
THE MILWAUKEE UNIVERSAL FIT OPEN-LOK 1-3/4" TITA
Long Description
The MILWAUKEE® OPEN-LOK™ 1-3/4" TITANIUM CHARGED™ Bi-Metal Multi-Material Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. TITANIUM CHARGED™ Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across
Product Type
1-3/4" Titanium Bi-Metal Blades 3PK
extra long description
MILW 49-25-1263 1-3/4" TITANIUM BI-
Features
MILWAUKEE® Oscillating Multi-Tool Accessories provide a complete solution for cutting, scraping, sanding and grinding across a wide range of materials and applications. Equipped with an OPEN-LOK™ Universal blade anchor for quick blade changes. Made with high quality materials and advanced manufacturing processes to deliver professional grade performance and market leading innovation.
Manufacturer Information
Manufacturers Part Number
49-25-1263
Brand
Milwaukee®
GTIN
00045242571062
UPC
045242571062
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Multi-Tool Blades
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Metal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat