49251271 - Open-Lok 3-1/2" Titanium Enhanced Bi-Metal Segment

Milwaukee®

  • $22.02 (Each)
  • $22.02 (Each)
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
49251271
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-25-1271
Description
Open-Lok 3-1/2" Titanium Enhanced Bi-Metal Segment
The Milwaukee® Universal Fit Open-Lok™ 3-1/2" Titanium Enhanced Bi-Metal Blade 1 Pack Is Designed For Oscillating Multi-Tools. These Multi-Tool Blades For Metal Are Titanium Enhanced and Made From Premium High-Speed Steel. The 3-1/2" Bi-Metal Blade Has A Slightly Narrower Cutting Width Than Most Standard Bi-Metal Blades and A Slightly Longer Blade Body, Designed For Cutting Soft Metals, Wood, Nails, PVC, and Drywall. It Uses A Combination Of Tooth Form and Material to Offer Better Cutting Performance In So
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242571086 / 00045242571086
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.02 (Each)
Resources
Images
 
 
49251271 - Small Image
 
49251271 - Large Image
 
49251271 - Large Image
 
49251271 - Large Image
 
49251271 - Large Image
 
49251271 - Large Image
 
49251271 - Large Image
 
49251271 - Large Image
 
49251271 - Large Image
 
49251271 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Dimensions and Weight
Size
3-1/2
Descriptions
extra long description
MILW 49-25-1271 3-1/2" TITANIUM SEG
Product Type
3-1/2" Titanium Segmented Blade 1PK
Description
OPEN-LOK 3-1/2" TITANIUM ENHANCED BI-METAL SEGMENT
Features
Milwaukee® OPEN-LOK 3-1/2 TITANIUM ENHANCED BI-METAL SEGMENTED BLADE 1PK
Long Description
The MILWAUKEE® Universal Fit OPEN-LOK™ 3-1/2" Titanium Enhanced Bi-Metal Blade 1 Pack is designed for Oscillating Multi-Tools. These multi-tool blades for metal are titanium enhanced and made from premium high-speed steel. The 3-1/2" bi-metal blade has a slightly narrower cutting width than most standard bi-metal blades and a slightly longer blade body, designed for cutting soft metals, wood, nails, PVC, and drywall. It uses a combination of tooth form and material to offer better cutting performance in so
Additional Information
Blade Thickness
0.025
Blade Length
3.5
Blade Width
3.5
Manufacturer Information
Manufacturers Part Number
49-25-1271
Brand
Milwaukee®
GTIN
00045242571086
UPC
045242571086
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Multi-Tool Blade
Packaging
Weight per each
0.125
Carton
1
Uses, Certifications, and Standards
Application
Multi-Material
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat