49252202 - Open-Lok 2" Rigid/2" Flexible Scraper 2PC

Milwaukee®

  • $15.73 (Each)
  • $15.73 (Each)

  • $62.92 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49252202
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-25-2202
Description
Open-Lok 2" Rigid/2" Flexible Scraper 2PC
The Milwaukee® Universal Fit Open-Lok™ 2" Rigid and 2" Flexible Scraper 2 Piece Combo Pack Is For Oscillating Multi-Tools. These Multi-Tool Scrapers Have A Solid Stainless Steel Construction With A Sharp Ground Edge, Ideal For Quick Removal Of Paints, Adhesives, and Sealants. This Multi-Tool Blade Set Includes Both A Flexible Scraper and A Rigid Scraper. The New Shapes Offer A Wider Scraping Width and Longer Shape Than The Previous Scrapers For Added Versatility.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242571192 / 00045242571192
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.73 (Each)
Standard Packaging
$62.92 (Per 4)
Resources
Images
 
 
49252202 - Small Image
 
49252202 - Large Image
 
49252202 - Large Image
 
49252202 - Large Image
 
49252202 - Large Image
 
49252202 - Large Image
 
49252202 - Large Image
 
49252202 - Large Image
 
49252202 - Large Image
 
49252202 - Large Image
 
49252202 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Stainless Steel
Descriptions
Product Type
2" Rigid & 2" Flexible Scraper 2PC
Description
OPEN-LOK 2" RIGID/2" FLEXIBLE SCRAPER 2PC
extra long description
MILW 49-25-2202 2" RIGID & 2" FLEXI
Short Description
2" RIGID-2" Flx SCRAPER 2PC
Features
MILWAUKEE® Oscillating Multi-Tool Accessories provide a complete solution for cutting, scraping, sanding and grinding across a wide range of materials and applications. Equipped with an OPEN-LOK™ Universal blade anchor for quick blade changes. Made with high quality materials and advanced manufacturing processes to deliver professional grade performance and market leading innovation.
Long Description
The MILWAUKEE® Universal Fit OPEN-LOK™ 2" Rigid and 2" Flexible Scraper 2 Piece Combo Pack is for Oscillating Multi-Tools. These multi-tool scrapers have a solid stainless steel construction with a sharp ground edge, ideal for quick removal of paints, adhesives, and sealants. This multi-tool blade set includes both a Flexible Scraper and a Rigid Scraper. The new shapes offer a wider scraping width and longer shape than the previous scrapers for added versatility.
Manufacturer Information
Manufacturers Part Number
49-25-2202
Brand
Milwaukee®
GTIN
00045242571192
UPC
045242571192
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Scraper Variety Pack
Packaging
Weight per each
0.3
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat