49252272 - Diamond Grit Blade 1PK

Milwaukee®

  • $36.97 (Each)
  • $36.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49252272
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-25-2272
Description
Diamond Grit Blade 1PK
The Milwaukee® Open-Lok™ Diamond Max™ Diamond Grit Grout Removal Oscillating Multi-Tool Blades Deliver 15X Longer Life Than Standard Carbide Grit Blades When Removing Grout. Diamond Max™ Diamond Grit Offers Best-In-Class Performance With Higher-Grade Diamonds For Maximum Heat and Fracture Resistance. The Unique Bonding Process Provides Improved Diamond Retention. Designed With A Curved Edge, The Blade Shape Allows For More Control When Cutting and Faster Grout Removal. These Blades Feature A Reinforced Uni
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242822621 / 00045242822621
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.97 (Each)
Resources
Images
 
 
49252272 - Large Image
 
49252272 - Large Image
 
49252272 - Large Image
 
49252272 - Large Image
 
49252272 - Large Image
 
49252272 - Large Image
 
49252272 - Large Image
 
49252272 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Diamond Grit
Descriptions
Long Description
The MILWAUKEE® OPEN-LOK™ DIAMOND MAX™ Diamond Grit Grout Removal Oscillating Multi-Tool Blades deliver 15X longer life than standard carbide grit blades when removing grout. DIAMOND MAX™ Diamond Grit offers best-in-class performance with higher-grade diamonds for maximum heat and fracture resistance. The unique bonding process provides improved diamond retention. Designed with a curved edge, the blade shape allows for more control when cutting and faster grout removal. These blades feature a reinforced Uni
Description
DIAMOND GRIT BLADE 1PK
Product Type
Diamond Grit Blade 1PK
extra long description
MILW 49-25-2272 Diamond Grit Blade
Features
MILWAUKEE® Oscillating Multi-Tool Accessories provide a complete solution for cutting, scraping, sanding and grinding across a wide range of materials and applications. Equipped with an OPEN-LOK™ Universal blade anchor for quick blade changes. Made with high quality materials and advanced manufacturing processes to deliver professional grade performance and market leading innovation.
Additional Information
Blade Thickness
0.53
Blade Width
2.7
Blade Length
6.38
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-25-2272
GTIN
00045242822621
UPC
045242822621
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat