49560300 - 4-3/8" Recessed Light Hole Saw

Milwaukee®

  • $43.28 (Each)
  • $43.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49560300
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0300
Description
4-3/8" Recessed Light Hole Saw
Milwaukee® Recessed Light Hole Saws Are Manufactured Using Carbide Grit For Cutting Through Drywall, Plaster, Acoustical Tile, Wood and Stucco With Mesh. Made With A Continual Rim, These Saws Wont' Tear Material and Will Leave A Clean Finish.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242195053 / 00045242195053
Weight per unit
0.995 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.28 (Each)
Resources
Images
 
 
49560300 - Small Image
 
49560300 - Large Image
 
49560300 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.57
Descriptions
Description
4-3/8" RECESSED LIGHT HOLE SAW
Product Type
4-3/8" Recessed Light Hole Saw
extra long description
MILW 49-56-0300 4-3/8" Recessed Lig
Features
4-3/8 in. Recessed Light Hole Saw
Long Description
Milwaukee® recessed light hole saws are manufactured using Carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws wont' tear material and will leave a clean finish.
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-56-0300
GTIN
00045242195053
UPC
045242195053
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.995
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat